Bogen DST1 Bogen Digital Stereo Tuner | Graybar Store
Bogen - Bogen Digital Stereo Tuner - DST1
+ / - Hover over image to Zoom
Other Views

    Bogen Digital Stereo Tuner

    Manufacturer: Bogen
    Manufacturer #: DST1
    SKU: 25257255
    $283.09
    Checking Pricing
         
    Additional Features:FM Range-87-108.05MKz, AM Range 530-1710KHz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # DST1
    • Additional Features FM Range-87-108.05MKz, AM Range 530-1710KHz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TUNER DIGITAL STEREO AM/FM, FM Frequency range: 87.00 to 108.05 MHz. AM Frequency range: 530 to 1710 kHz.