Bogen V250 Bogen Communications Power Vector Modular Input Amplifier, 250W | Graybar Store
Bogen - Bogen Communications Power Vector Modular Input Amplifier, 250W - V250
+ / - Hover over image to Zoom
Other Views

    Bogen Communications Power Vector Modular Input Amplifier, 250W

    Manufacturer: Bogen
    Manufacturer #: V250
    SKU: 22014648
    $787.47
    Checking Pricing
         
    Watts:250
    Volume:-94 dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # V250
    • Volume -94 dB
    • Watts 250
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Bogen V250 Modular Amplifier, Power Vector, Transformer: Less Than 0.5 PCT(THD+N, Maximum, Full bandwidth At FRP), Direct: Less Than 0.1 PCT (THD+N, Maximum, Full bandwidth At FRP) (0.05 Typical At 1 KHZ), Transformer: +0/-2 DB, 45 HZ - 20 KHZ, Direct: +