Bogen AMBSL1 Bogen Communications Metal Box Speaker with Internal Amplifer | Graybar Store
Bogen - Bogen Communications Metal Box Speaker with Internal Amplifer - AMBSL1
+ / - Hover over image to Zoom
Other Views

    Bogen Communications Metal Box Speaker with Internal Amplifer

    Manufacturer: Bogen
    Manufacturer #: AMBSL1
    SKU: 25110835
    $70.31
    Checking Pricing
         
    Color:White
    Size:8 in.
    Watts:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # AMBSL1
    • Color White
    • Size 8 in.
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-watt self-amplifier with steel surface enclosure 8-inch. White.