Bogen SGHD8 Bogen Communications Heavy Duty Square Grill | Graybar Store
Bogen - Bogen Communications Heavy Duty Square Grill - SGHD8
+ / - Hover over image to Zoom
Other Views

    Bogen Communications Heavy Duty Square Grill

    Manufacturer: Bogen
    Manufacturer #: SGHD8
    SKU: 25108188
    $36.43
    Checking Pricing
         
    Color:White
    Size:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SGHD8
    • Color White
    • Size 8 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White, square grill heavey duty 8 inch speaker.