Bogen SEC4T Bogen Communications Compact Ceiling Speaker | Graybar Store
Bogen - Bogen Communications Compact Ceiling Speaker - SEC4T
+ / - Hover over image to Zoom
Other Views

    Bogen Communications Compact Ceiling Speaker

    Manufacturer: Bogen
    Manufacturer #: SEC4T
    SKU: 25454172
    $18.14
    Checking Pricing
         
    Color:White
    Size:4 in.
    Watts:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SEC4T
    • Color White
    • Size 4 in.
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4inch ceiling speaker, 4 watt with install clamps.