Bogen X300 Bogen Communications Black Max Power Amplifier | Graybar Store
Bogen - Bogen Communications Black Max Power Amplifier - X300
+ / - Hover over image to Zoom
Other Views

    Bogen Communications Black Max Power Amplifier

    Manufacturer: Bogen
    Manufacturer #: X300
    SKU: 25072407
    $1,048.96
    Checking Pricing
         
    Watts:300
    Voltage (Volts):70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # X300
    • Voltage (Volts) 70
    • Watts 300
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Black Max Power Amplifier 300W/per Channel at 70V