Bogen SPS2466 Bogen Communication Switching Power Supply | Graybar Store
Bogen - Bogen Communication Switching Power Supply - SPS2466
+ / - Hover over image to Zoom
Other Views

    Bogen Communication Switching Power Supply

    Manufacturer: Bogen
    Manufacturer #: SPS2466
    SKU: 25474703
    $239.30
    Checking Pricing
         
    Amps:6.6 A
    Voltage (Volts):24V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SPS2466
    • Voltage (Volts) 24V
    • Amps 6.6 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24V Switching Power Supply 6.6AMP, 60 HZ