Bogen ANS501 BOGEN Ambient Noise Sensor w/ Power Supply and Mic. | Graybar Store
Bogen - BOGEN Ambient Noise Sensor w/ Power Supply and Mic. - ANS501
+ / - Hover over image to Zoom
Other Views

    BOGEN Ambient Noise Sensor w/ Power Supply and Mic.

    Manufacturer: Bogen
    Manufacturer #: ANS501
    SKU: 22110696
    $330.37
    Checking Pricing
         
    Additional Features:12 V AC/0.4A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # ANS501
    • Additional Features 12 V AC/0.4A
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Automatically adjusts paging level as ambient noise levels rise and fall. Supports up to 4 small sensor microphones (1 ANS500M included) for large areas. Sensor microphones can be located up to 2 000 feet from control unit.