Bogen MB8TSLVR Bogen 8 inch Metal Box Speaker (Recessed Volume Control) | Graybar Store
Bogen - Bogen 8 inch Metal Box Speaker (Recessed Volume Control) - MB8TSLVR
+ / - Hover over image to Zoom
Other Views

    Bogen 8 inch Metal Box Speaker (Recessed Volume Control)

    Manufacturer: Bogen
    Manufacturer #: MB8TSLVR
    SKU: 25108204
    $61.83
    Checking Pricing
         
    Additional Features:Wall mounting
    Watts:4
    Size:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MB8TSLVR
    • Size 8 in.
    • Additional Features Wall mounting
    • Watts 4
    • Country of Origin CN - China
    Product Overview:
    Bogen MB8TSLVR Metal Box Speaker, With Recessed Volume Control, Length: 11-5/8 IN, Height: 11-5/8 IN, Depth: 5-3/8 IN Top, 3-1/8 IN Bottom, Wall Mounting, Enclosure Material: Steel, Maximum Wattage: 4 WTT, Woofer Composition: Paper, 8 IN Woofer Diameter,