Bogen MGN19 Bogen 19 in. Gooseneck Microphone | Graybar Store
Bogen - Bogen 19 in. Gooseneck Microphone - MGN19
+ / - Hover over image to Zoom
Other Views

    Bogen 19 in. Gooseneck Microphone

    Manufacturer: Bogen
    Manufacturer #: MGN19
    SKU: 89000006
    $99.02
    Checking Pricing
         
    Dimensions:23.50 x 1.25 in.
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MGN19
    • Color Silver
    • Dimensions 23.50 x 1.25 in.
    • Country of Origin CN - China
    Product Overview:
    Industrial gooseneck microphone, 19 Inch for commercial use.