Square D (Schneider Electric) ZB4BW0G42 Body/Light Block Assembly | Graybar Store
Square D (Schneider Electric) - Body/Light Block Assembly - ZB4BW0G42
+ / - Hover over image to Zoom
Other Views

    Body/Light Block Assembly

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0G42
    SKU: 99496323
    $80.12
    Checking Pricing
         
    Voltage Rating:120 V AC
    Color:Red
    Contact Operation:1 NO; Slow-Break; Standard
    Material:Zamak (Collar)
    Additional Features:Body/Fixing Collar; Screw Clamp Terminal
    Size:30 W x 47 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0G42
    • Color Red
    • Size 30 W x 47 H mm
    • Additional Features Body/Fixing Collar; Screw Clamp Terminal
    • Base Type Integral LED
    • Contact Operation 1 NO; Slow-Break; Standard
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Material Zamak (Collar)
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Body/Light Block Assembly, Red, Size: 47 H x 30 W mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Zamak (Collar)