Square D (Schneider Electric) ZB4BVB3 Body/Light Block Assembly | Graybar Store
Square D (Schneider Electric) - Body/Light Block Assembly - ZB4BVB3
+ / - Hover over image to Zoom
Other Views

    Body/Light Block Assembly

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BVB3
    SKU: 99485656
    $62.55
    Checking Pricing
         
    Material:Zamak (Collar)
    Additional Features:Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size:30 W x 37 D x 47 H mm
    Use With:Protected LED
    Voltage Rating:24 V AC
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BVB3
    • Color Green
    • Size 30 W x 37 D x 47 H mm
    • Additional Features Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Material Zamak (Collar)
    • Use With Protected LED
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Body/Light Block Assembly, Green, Size: 47 H x 30 W x 37 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Zamak (Collar)