Square D (Schneider Electric) ZB4BV6 Body/Light Block Assembly | Graybar Store
Square D (Schneider Electric) - Body/Light Block Assembly - ZB4BV6
+ / - Hover over image to Zoom
Other Views

    Body/Light Block Assembly

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BV6
    SKU: 99485653
    $42.36
    Checking Pricing
         
    Material:Zamak (Collar)
    Additional Features:Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size:30 W x 37 D x 47 H mm
    Use With:BA9s Incandescent Bulb
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BV6
    • Size 30 W x 37 D x 47 H mm
    • Additional Features Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    • Base Type BA9s
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Material Zamak (Collar)
    • Use With BA9s Incandescent Bulb
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Body/Light Block Assembly, Size: 47 H x 30 W x 37 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Zamak (Collar)
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification