Allen Tel GBNC-TCB BNC Tee Connector | Graybar Store
Allen Tel - BNC Tee Connector - GBNC-TCB
+ / - Hover over image to Zoom
Other Views

    BNC Tee Connector

    Manufacturer: Allen Tel
    Manufacturer #: GBNC-TCB
    SKU: 96097130
    $9.35
    Checking Pricing
         
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBNC-TCB
    • Construction 1 Piece
    • Connector Type BNC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BNC Tee connector with brass body for 50 Ohm coax cable.
    • Tee connector is made of a brass body
    • Jack-plug-jack type
    • BNC connectors, adapters, and terminations come with gold contacts