Speco BB50 BNC Male to Male Video Cable, 50Ft. | Graybar Store
Speco - BNC Male to Male Video Cable, 50Ft. - BB50
+ / - Hover over image to Zoom
Other Views

    BNC Male to Male Video Cable, 50Ft.

    Manufacturer: Speco
    Manufacturer #: BB50
    SKU: 25045641
    $11.87
    Checking Pricing
         
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # BB50
    • Connector Type BNC Male to Male
    • Length 50 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RG59 coaxial cable with BNC Male Connectors on both ends (50ft).