Dolphin Components DC-CBNCM6 BNC Male Connector 75 ohm | Graybar Store
Dolphin Components - BNC Male Connector 75 ohm - DC-CBNCM6
+ / - Hover over image to Zoom
Other Views

    BNC Male Connector 75 ohm

    Manufacturer: Dolphin Components
    Manufacturer #: DC-CBNCM6
    SKU: 25030071
    $3.50
    Checking Pricing
         
    Cable Type:RG-6
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-CBNCM6
    • Cable Type RG-6
    • Gender Male
    • Connector Type BNC Male
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    BNC Male Connector, Adapter Type: BNC, Cable Type: RG-6, Ohm Rating: 75, Compression, Male