Dolphin Components BNC Male Connector 75 ohm | Graybar Store
Dolphin Components - BNC Male Connector 75 ohm
+ / - Hover over image to Zoom
Other Views

    BNC Male Connector 75 ohm

    Manufacturer: Dolphin Components
         

    Dolphine's Universal BNC connector is suitable for Coaxial Broadband Networks used in Video, Data, Telephone and other Communication Applications.

    • Environmental Seal Protection Internal Neoprene O-Ring Sealed
    • Anti-Corrosion Nickel-Plated Finish
    • Made with Delrin Insulators
    • Quick and Easy Installation
    See More >>
    • Manufacturer Dolphin Components
    • Connector Type BNC Male
    • Ohm Rating 75
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Type
    Termination
    Gender
    Price
    DC-CBNCM59
    25030070
    RG-59
    Compression
    $
    3
    .50
    /
    EA
    25030070
    Cable Type
    RG-59
    Termination
    Compression
    Gender
    $
    3
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DC-CBNCM6
    25030071
    RG-6
    Male
    $
    3
    .50
    /
    EA
    25030071
    Cable Type
    RG-6
    Termination
    Gender
    Male
    $
    3
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25030070 SKU, 25030070 ANALYTICS...
    Gender
    Price
    $
    3
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25030071 SKU, 25030071 ANALYTICS...
    Gender
    Male
    Price
    $
    3
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available