Ideal Industries 89-049 BNC Male Compression Connector for RG-59, White | Graybar Store
Ideal Industries - BNC Male Compression Connector for RG-59, White - 89-049
+ / - Hover over image to Zoom
Other Views

    BNC Male Compression Connector for RG-59, White

    Manufacturer: Ideal Industries
    Manufacturer #: 89-049
    SKU: 25362996
    $52.24
    Checking Pricing
         
    Cable Type:RG-59 Plenum
    Termination:Compression
    Package Quantity:Card of 15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-049
    • Cable Type RG-59 Plenum
    • Termination Compression
    • Connector Type BNC Male
    • Ohm Rating 75
    • Package Quantity Card of 15
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BNC male compression 1-piece white coax connector, for use with RG-59 cable, jar of 35.
    • For 5Mhz to 3GHz applications including CCTV and Broadband
    • Better RF performance and easier cable insertion
    • Nickel-plated, brass construction for superior corrosion resistance
    • Moisture-inhibiting rear seal design
    • Color coded band for identification