Dolphin Components DC-CBNCM59 BNC Male Compression Connector | Graybar Store
Dolphin Components - BNC Male Compression Connector - DC-CBNCM59
+ / - Hover over image to Zoom
Other Views

    BNC Male Compression Connector

    Manufacturer: Dolphin Components
    Manufacturer #: DC-CBNCM59
    SKU: 25030070
    $3.50
    Checking Pricing
         
    Cable Type:RG-59
    Termination:Compression
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-CBNCM59
    • Cable Type RG-59
    • Termination Compression
    • Connector Type BNC Male
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    BNC male environmentally sealed compression 1-piece blue coax connector, 75 Ohm, for use with RG-59 cable.
    • Environmental Seal Protection Internal Neoprene O-Ring Sealed
    • Anti-Corrosion Nickel-Plated Finish
    • Made with Delrin Insulators
    • Quick and Easy Installation