Square D (Schneider Electric) BMXCPS3020 BMX Power Supply Modules | Graybar Store
Square D (Schneider Electric) - BMX Power Supply Modules - BMXCPS3020
+ / - Hover over image to Zoom
Other Views

    BMX Power Supply Modules

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXCPS3020
    SKU: 25127530
    $705.92
    Checking Pricing
         
    Input Voltage:48 V DC
    Input Amperage:0.83 at 48 V A; 1.65 at
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXCPS3020
    • Input Amperage 0.83 at 48 V A; 1.65 at
    • Input Voltage 48 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Power Supply Module, Input Voltage: 48 V DC, Input Amperage: 0.83 at 48 V A; 1.65 at 24 V A