Brady M71C-375-498 BMP71/TLS Vinyl Cloth Wire Markers | Graybar Store
Brady - BMP71/TLS Vinyl Cloth Wire Markers - M71C-375-498
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Vinyl Cloth Wire Markers

    Manufacturer: Brady
    Manufacturer #: M71C-375-498
    SKU: 25271169
    $60.81
    Checking Pricing
         
    Color:White
    Dimensions:.375 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71C-375-498
    • Color White
    • Dimensions .375 in. H
    • Material Type Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal block markers for the BMP71 Label Printer. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.