Brady M71-96-427 BMP71/TLS Self-laminating Vinyl Wire Markers, 0.75 in H x 1 in W | Graybar Store
Brady - BMP71/TLS Self-laminating Vinyl Wire Markers, 0.75 in H x 1 in W - M71-96-427
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Self-laminating Vinyl Wire Markers, 0.75 in H x 1 in W

    Manufacturer: Brady
    Manufacturer #: M71-96-427
    SKU: 25271140
    $34.95
    Checking Pricing
         
    Color:Clear/White
    Dimensions:0.75 in. H x 1 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-96-427
    • Color Clear/White
    • Dimensions 0.75 in. H x 1 in. W
    • Application Panel Identification; Voice/Data Identification; Wires Cables
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Labels for the BMP71 Label Printer. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use. 0.75 in H x 1 in W