Brady BMP71/TLS Self-laminating Vinyl Wire Markers | Graybar Store
Brady - BMP71/TLS Self-laminating Vinyl Wire Markers
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Self-laminating Vinyl Wire Markers

    Manufacturer: Brady
         

    Labels for the BMP71 Label Printer. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

    • Manufacturer Brady
    • Application Panel Identification; Voice/Data Identification; Wires Cables
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Price
    PTL-29-427
    98303053
    Clear/White
    1.5 in. H x 0.5 in. W
    $
    67
    .20
    /
    EA
    98303053
    Color
    Clear/White
    Dimensions
    1.5 in. H x 0.5 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    67
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-33-427
    98303072
    Clear/White
    4 in. H x 1.5 in. W
    $
    61
    .43
    /
    EA
    98303072
    Color
    Clear/White
    Dimensions
    4 in. H x 1.5 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    61
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-107-427
    25220930
    Clear/White
    1.5 in. H x 2 in. W
    $
    78
    .28
    /
    EA
    25220930
    Color
    Clear/White
    Dimensions
    1.5 in. H x 2 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    78
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-19-427-YL
    99858326
    Yellow and Translucent
    1 in. H x 1 in. W
    $
    54
    .54
    /
    EA
    99858326
    Color
    Yellow and Translucent
    Dimensions
    1 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    54
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-103-427
    25271021
    Clear/White
    1.25 in. H x 1 in. W
    $
    58
    .35
    /
    EA
    25271021
    Color
    Clear/White
    Dimensions
    1.25 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    58
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-109-427
    25409975
    Clear/White
    4 in. H x 1.50 in. W
    $
    61
    .43
    /
    EA
    25409975
    Color
    Clear/White
    Dimensions
    4 in. H x 1.50 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    61
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-23-427
    98303031
    Clear/White
    4 in. H x 1 in. W
    $
    45
    .30
    /
    EA
    98303031
    Color
    Clear/White
    Dimensions
    4 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    45
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-64-427
    99880880
    Clear/White
    3.375 in. H x 1 in. W
    $
    23
    .26
    /
    EA
    99880880
    Color
    Clear/White
    Dimensions
    3.375 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    23
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-30-427
    98303061
    Clear/White
    1.5 in. H x 0.75 in. W
    $
    50
    .46
    /
    EA
    98303061
    Color
    Clear/White
    Dimensions
    1.5 in. H x 0.75 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    50
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-21-427
    25269246
    Clear/White
    2.5 in. H x 1 in. W
    $
    38
    .15
    /
    EA
    25269246
    Color
    Clear/White
    Dimensions
    2.5 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    38
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-18-427
    98303014
    Clear/White
    1 in. H x 0.75 in. W
    $
    45
    .30
    /
    EA
    98303014
    Color
    Clear/White
    Dimensions
    1 in. H x 0.75 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    45
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BM71-19-427
    25269243
    Clear/White
    1 in. H x 1 in. W
    $
    343
    .01
    /
    EA
    25269243
    Color
    Clear/White
    Dimensions
    1 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    343
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-96-427
    25271140
    Clear/White
    0.75 in. H x 1 in. W
    $
    34
    .95
    /
    EA
    25271140
    Color
    Clear/White
    Dimensions
    0.75 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    34
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTL-103-427
    25201767
    White
    1 W x 1.25 H
    1
    $
    58
    .35
    /
    EA
    25201767
    Color
    White
    Dimensions
    Dimensions (Inches)
    1 W x 1.25 H
    Width (Inches)
    1
    $
    58
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303053 SKU, 98303053 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    67
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303072 SKU, 98303072 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    61
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25220930 SKU, 25220930 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    78
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99858326 SKU, 99858326 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    54
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271021 SKU, 25271021 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    58
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25409975 SKU, 25409975 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    61
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303031 SKU, 98303031 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    45
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99880880 SKU, 99880880 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    23
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303061 SKU, 98303061 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    50
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25269246 SKU, 25269246 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    38
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303014 SKU, 98303014 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    45
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25269243 SKU, 25269243 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    343
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271140 SKU, 25271140 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    34
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201767 SKU, 25201767 ANALYTICS...
    Dimensions (Inches)
    1 W x 1.25 H
    Width (Inches)
    1
    Price
    $
    58
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available