Brady PTL-7-499 BMP71/TLS Nylon Cloth Wire Markers, 0.5 in H x 0.5 in W | Graybar Store
     
Brady - BMP71/TLS Nylon Cloth Wire Markers, 0.5 in H x 0.5 in W - PTL-7-499
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Nylon Cloth Wire Markers, 0.5 in H x 0.5 in W

    Manufacturer: Brady
    Manufacturer #: PTL-7-499
    SKU: 98302961
    $69.81
    Checking Pricing
         
    Color:White
    Dimensions:0.5 in. H x 0.5 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-7-499
    • Color White
    • Dimensions 0.5 in. H x 0.5 in. W
    • Material Type Nylon Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. 0.5 in H x 0.5 in W