Brady BMP71/TLS Adhesive-Taped Polyester Die-cut Labels | Graybar Store
Brady - BMP71/TLS Adhesive-Taped Polyester Die-cut Labels
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Adhesive-Taped Polyester Die-cut Labels

    Manufacturer: Brady
         

    Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free!

    • Manufacturer Brady
    • Application General and Industrial Identification; Panel Identification; Raised Panels
    • Materials Polyester
    • For Use With BMP71
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Material
    Width (mm)
    Length
    Use With
    Price
    M71EP-168-593-BK
    25271115
    Black
    Adhesive-Taped Polyester
    1.2 in.
    $
    144
    .53
    /
    EA
    25271115
    Color
    Black
    Material
    Adhesive-Taped Polyester
    Width (mm)
    Length
    1.2 in.
    Use With
    $
    144
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71EP-176-593-BK
    25271406
    Black
    Adhesive-Taped Polyester
    3 in.
    $
    86
    .79
    /
    EA
    25271406
    Color
    Black
    Material
    Adhesive-Taped Polyester
    Width (mm)
    Length
    3 in.
    Use With
    $
    86
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71EP-171-593
    25271124
    White
    26.9
    0.49 in.
    BMP71 Printers; Portable Printers
    $
    144
    .53
    /
    EA
    25271124
    Color
    White
    Material
    Width (mm)
    26.9
    Length
    0.49 in.
    Use With
    BMP71 Printers; Portable Printers
    $
    144
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71EP-173-593
    25271393
    White
    50.8
    1 in.
    BMP71 Printers; Portable Printers
    $
    110
    .31
    /
    EA
    25271393
    Color
    White
    Material
    Width (mm)
    50.8
    Length
    1 in.
    Use With
    BMP71 Printers; Portable Printers
    $
    110
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71EP-167-593
    25271109
    White
    30.48
    1-1/2 in.
    BMP71 Printers; Portable Printers
    $
    130
    .00
    /
    EA
    25271109
    Color
    White
    Material
    Width (mm)
    30.48
    Length
    1-1/2 in.
    Use With
    BMP71 Printers; Portable Printers
    $
    130
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271115 SKU, 25271115 ANALYTICS...
    Width (mm)
    Length
    1.2 in.
    Use With
    Price
    $
    144
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271406 SKU, 25271406 ANALYTICS...
    Width (mm)
    Length
    3 in.
    Use With
    Price
    $
    86
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271124 SKU, 25271124 ANALYTICS...
    Width (mm)
    26.9
    Length
    0.49 in.
    Use With
    BMP71 Printers; Portable Printers
    Price
    $
    144
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271393 SKU, 25271393 ANALYTICS...
    Width (mm)
    50.8
    Length
    1 in.
    Use With
    BMP71 Printers; Portable Printers
    Price
    $
    110
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271109 SKU, 25271109 ANALYTICS...
    Width (mm)
    30.48
    Length
    1-1/2 in.
    Use With
    BMP71 Printers; Portable Printers
    Price
    $
    130
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available