Brady BM71C-187-342 BMP71 PermaSleeve® Wire Marker Sleeves, 0.335" x 50' | Graybar Store
Brady - BMP71 PermaSleeve® Wire Marker Sleeves, 0.335
+ / - Hover over image to Zoom
Other Views

    BMP71 PermaSleeve® Wire Marker Sleeves, 0.335" x 50'

    Manufacturer: Brady
    Manufacturer #: BM71C-187-342
    SKU: 25271005
    $318.26
    Checking Pricing
         
    Color:White
    Dimensions:0.335 in. H x 0.335 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71C-187-342
    • Color White
    • Dimensions 0.335 in. H x 0.335 in. W
    • Application Cables; Panel Identification; Wires
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Roll of PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer 0.335 in H