Brady M71-31-423 BMP71 Labels, 1.000" x 1.500" | Graybar Store
Brady - BMP71 Labels, 1.000
+ / - Hover over image to Zoom
Other Views

    BMP71 Labels, 1.000" x 1.500"

    Manufacturer: Brady
    Manufacturer #: M71-31-423
    SKU: 25271078
    $47.15
    Checking Pricing
         
    Color:White
    Material:Permanent Polyester
    Length:1.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-31-423
    • Color White
    • Application Component ID, Equipment ID, Barcoding, Asset Tracking, Rating Plates, General Purpose ID
    • Length 1.5 in.
    • Material Permanent Polyester
    • For Use With BMP71
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BradyBondz™ Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. White, 1.000" x 1.500"