Brady M71-17-428 BMP71 Labels, 0.500" x 1.000" | Graybar Store
Brady - BMP71 Labels, 0.500
+ / - Hover over image to Zoom
Other Views

    BMP71 Labels, 0.500" x 1.000"

    Manufacturer: Brady
    Manufacturer #: M71-17-428
    SKU: 25271265
    $73.74
    Checking Pricing
         
    Color:Light Grey
    Material:Metallized Polyester
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-17-428
    • Color Light Grey
    • Application Asset Tracking, Rating Plates, General Purpose ID
    • Length 1 in.
    • Material Metallized Polyester
    • For Use With BMP71
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. Light Gray, 0.500" x 1.000"