Brady BMP61 BMP™ 61 Label Printer | Graybar Store
Brady - BMP™ 61 Label Printer - BMP61
+ / - Hover over image to Zoom
Other Views

    BMP™ 61 Label Printer

    Manufacturer: Brady
    Manufacturer #: BMP61
    SKU: 25836605
    $725.00
    Checking Pricing
         
    Tool Application:General and Industrial Use
    Use With:Continuous and Die Cut
    Quick Order:Y
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BMP61
    • Tool Application General and Industrial Use
    • Use With Continuous and Die Cut
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    The BMP 61 Labe Printer is a high performance printer that can handle the toughest industrial identification applications. This printer is your rugged and reliable partner in the field and dependable workhorse in the shop.
    • Large display touch screen with built-in labeling apps
    • Easy label design
    • 300 dpi print head and 1 inch per second print speed
    • Material recognition and automatic label formatting
    • Durable built-in cutter that retains the label after it's cut until you need it