Brady M-125-1-342 BMP51/BMP53 Label Maker Cartridge | Graybar Store
Brady - BMP51/BMP53 Label Maker Cartridge - M-125-1-342
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53 Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: M-125-1-342
    SKU: 25409742
    $59.58
    Checking Pricing
         
    Color:White
    Dimensions:1.015 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-125-1-342
    • Color White
    • Dimensions 1.015 in. H
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Heat-Shrink Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Heat-shrink sleeves are the ultimate in marker durability, permanence, and aesthetic appearance. Military / Industrial grade 3:1 shrink ratio.