Brady MC-1500-595-OR-BK BMP51/BMP53 Label Maker Cartridge, 1.500" x 25' | Graybar Store
Brady - BMP51/BMP53 Label Maker Cartridge, 1.500
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53 Label Maker Cartridge, 1.500" x 25'

    Manufacturer: Brady
    Manufacturer #: MC-1500-595-OR-BK
    SKU: 25410589
    $72.01
    Checking Pricing
         
    Color:Black on Orange
    Material:Indoor/Outdoor Vinyl
    Width (mm):38.1
    Length:25 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-1500-595-OR-BK
    • Color Black on Orange
    • Application Industrial
    • Length 25 Feet
    • Width (mm) 38.1
    • Material Indoor/Outdoor Vinyl
    • For Use With BMP51 Printers; BMP53 Printers; Portable Printers
    • Country of Origin MX - Mexico
    Product Overview:
    This low-shrink, continuous vinyl material is pliable with an extremely aggressive adhesive that conforms to smooth or rough surfaces. BMP53, BMP51, Black on Orange.