Brady MC-1500-595-WT-BK BMP51/BMP53 Indoor/Outdoor Vinyl Material Label Maker Cartridge, Black On White | Graybar Store
Brady - BMP51/BMP53 Indoor/Outdoor Vinyl Material Label Maker Cartridge, Black On White - MC-1500-595-WT-BK
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53 Indoor/Outdoor Vinyl Material Label Maker Cartridge, Black On White

    Manufacturer: Brady
    Manufacturer #: MC-1500-595-WT-BK
    SKU: 25410591
    $74.12
    Checking Pricing
         
    Color:Black on White
    Material:B-595 Vinyl
    Width (mm):38 (1.5 inch)
    Length:7 Meters (25 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-1500-595-WT-BK
    • Color Black on White
    • Application Industrial
    • Length 7 Meters (25 Feet)
    • Width (mm) 38 (1.5 inch)
    • Material B-595 Vinyl
    • For Use With BMP51 Printers; BMP53 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white indoor/outdoor vinyl tape, 25 feet W x 1.5 inch H.