Brady BMP51/BMP53 Indoor/Outdoor Vinyl Material Label Maker Cartridge | Graybar Store
Brady - BMP51/BMP53 Indoor/Outdoor Vinyl Material Label Maker Cartridge
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53 Indoor/Outdoor Vinyl Material Label Maker Cartridge

    Manufacturer: Brady
         

    Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, and equipment. Ideal for production ID and lean 5S labeling. Great resistance to oils, detergents, dirt, grime, and many solvents.

    • Manufacturer Brady
    • Application Industrial
    • For Use With BMP51 Printers; BMP53 Printers; Portable Printers
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Material
    Width (mm)
    Length
    Width (Inches)
    Price
    MC-1500-595-WT-BK
    25410591
    Black on White
    B-595 Vinyl
    38 (1.5 inch)
    7 Meters (25 Feet)
    $
    74
    .12
    /
    EA
    25410591
    Color
    Black on White
    Material
    B-595 Vinyl
    Width (mm)
    38 (1.5 inch)
    Length
    7 Meters (25 Feet)
    Width (Inches)
    $
    74
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC-1500-595-YL-BK
    25410593
    Black on Yellow
    Vinyl
    25 ft.
    1.5
    $
    79
    .23
    /
    EA
    25410593
    Color
    Black on Yellow
    Material
    Vinyl
    Width (mm)
    Length
    25 ft.
    Width (Inches)
    1.5
    $
    79
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410591 SKU, 25410591 ANALYTICS...
    Width (mm)
    38 (1.5 inch)
    Length
    7 Meters (25 Feet)
    Width (Inches)
    Price
    $
    74
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410593 SKU, 25410593 ANALYTICS...
    Width (mm)
    Length
    25 ft.
    Width (Inches)
    1.5
    Price
    $
    79
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available