Brady BMP51/BMP53/BMP41 PermaSleeve™ PS Wire Marking Sleeves | Graybar Store
Brady - BMP51/BMP53/BMP41 PermaSleeve™ PS Wire Marking Sleeves
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 PermaSleeve™ PS Wire Marking Sleeves

    Manufacturer: Brady
         

    Brady's heat-shrink sleeve is the ultimate in marker durability, permanence and aesthetic appearance. Fast shrink rate saves time and costs during installation. The 3:1 heat shrinkable sleeve fits snugly around your wire.

    • Manufacturer Brady
    • Application Instruments, Racks, Bins
    • Material Type B-342 Polyolefin
    • Materials Polyolefin
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Legend
    Dimensions
    Markers Per Legend
    Dimensions (Inches)
    Width (Inches)
    Price
    M-187-075-342
    25619513
    Black on White
    Blank
    0.33 W x 0.750 H in.
    0
    $
    65
    .24
    /
    EA
    25619513
    Color
    Black on White
    Legend
    Blank
    Dimensions
    0.33 W x 0.750 H in.
    Markers Per Legend
    0
    Dimensions (Inches)
    Width (Inches)
    $
    65
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-187-1-342
    25409768
    Black on White
    0.335 W x 1.015 H
    0.335
    $
    70
    .40
    /
    EA
    25409768
    Color
    Black on White
    Legend
    Dimensions
    Markers Per Legend
    Dimensions (Inches)
    0.335 W x 1.015 H
    Width (Inches)
    0.335
    $
    70
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619513 SKU, 25619513 ANALYTICS...
    Dimensions
    0.33 W x 0.750 H in.
    Markers Per Legend
    0
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    65
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25409768 SKU, 25409768 ANALYTICS...
    Dimensions
    Markers Per Legend
    Dimensions (Inches)
    0.335 W x 1.015 H
    Width (Inches)
    0.335
    Price
    $
    70
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available