Brady M-187-075-342 BMP51/BMP53/BMP41 PermaSleeve™ Label Maker Cartridge, Black On White | Graybar Store
Brady - BMP51/BMP53/BMP41 PermaSleeve™ Label Maker Cartridge, Black On White - M-187-075-342
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 PermaSleeve™ Label Maker Cartridge, Black On White

    Manufacturer: Brady
    Manufacturer #: M-187-075-342
    SKU: 25619513
    $65.24
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Dimensions:0.33 W x 0.750 H in.
    Markers Per Legend:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-187-075-342
    • Color Black on White
    • Dimensions 0.33 W x 0.750 H in.
    • Application Instruments, Racks, Bins
    • Legend Blank
    • Markers Per Legend 0
    • Material Type B-342 Polyolefin
    • Materials Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white PermaSleeve® Heat-Shrink polyolefin label 0.335 inch W x 0.750 inch H.
    For use with BMP® label printer