Brady MC-500-595-CL-BK BMP51/BMP53/BMP41 Label Maker Cartridge, 25' x 0.500" | Graybar Store
Brady - BMP51/BMP53/BMP41 Label Maker Cartridge, 25' x 0.500
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 Label Maker Cartridge, 25' x 0.500"

    Manufacturer: Brady
    Manufacturer #: MC-500-595-CL-BK
    SKU: 25409805
    $33.23
    Checking Pricing
         
    Color:Black on Clear
    Material:Indoor/Outdoor Vinyl
    Width (mm):12.7
    Length:25 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-500-595-CL-BK
    • Color Black on Clear
    • Application Industrial
    • Length 25 Feet
    • Width (mm) 12.7
    • Material Indoor/Outdoor Vinyl
    • For Use With BMP51 Printers; BMP53 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    This low-shrink, continuous vinyl material is pliable with an extremely aggressive adhesive that conforms to smooth or rough surfaces. BMP53, BMP51, BMP41, Black on Clear.