Brady M-47-422 BMP51/BMP53/BMP41 Label Maker Cartridge, 0.500" x 1.000" | Graybar Store
Brady - BMP51/BMP53/BMP41 Label Maker Cartridge, 0.500
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 Label Maker Cartridge, 0.500" x 1.000"

    Manufacturer: Brady
    Manufacturer #: M-47-422
    SKU: 25626041
    $74.85
    Checking Pricing
         
    Color:Black on White
    Material:Permanent Polyester
    Width (mm):12.7 (0.5 inch)
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-47-422
    • Color Black on White
    • Application Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset Tracking, Rating Plates, General Purpose ID
    • Length 1 in.
    • Width (mm) 12.7 (0.5 inch)
    • Material Permanent Polyester
    • For Use With BMP51, BMP53, BMP41
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Permanent adhesive for powder-coated/textured surfaces. Black on White, 0.500" x 1.000".