Brady MC-250-342 BMP51/BMP53/BMP41 Label Maker Cartridge, 0.439" Width | Graybar Store
Brady - BMP51/BMP53/BMP41 Label Maker Cartridge, 0.439
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 Label Maker Cartridge, 0.439" Width

    Manufacturer: Brady
    Manufacturer #: MC-250-342
    SKU: 25410597
    $62.16
    Checking Pricing
         
    Color:White
    Dimensions:0.439 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-250-342
    • Color White
    • Dimensions 0.439 in. H
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Heat-Shrink Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    These heat-shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance. Fast shrink rate saves time and costs during installation. 0.439 in H