Brady M-143-427 BMP41/51/53 Self-laminating Vinyl Wire Markers, 1.25 in x 0.5 in | Graybar Store
Brady - BMP41/51/53 Self-laminating Vinyl Wire Markers, 1.25 in x 0.5 in - M-143-427
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 Self-laminating Vinyl Wire Markers, 1.25 in x 0.5 in

    Manufacturer: Brady
    Manufacturer #: M-143-427
    SKU: 25626040
    $54.54
    Checking Pricing
         
    Color:Clear/White
    Dimensions:1.25 in. H x 0.5 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-143-427
    • Color Clear/White
    • Dimensions 1.25 in. H x 0.5 in. W
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Feature a clear, non printable area that wraps around wires and cables to serve as an overlaminate. 1.25 in H x 0.5 in W