Brady BMP41/51/53 Self-laminating Vinyl Wire Markers | Graybar Store
Brady - BMP41/51/53 Self-laminating Vinyl Wire Markers
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 Self-laminating Vinyl Wire Markers

    Manufacturer: Brady
         

    Feature a clear, non printable area that wraps around wires and cables to serve as an overlaminate.

    • Manufacturer Brady
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    M-49-427
    25573752
    Clear/White
    1 in. H x 0.375 in. W
    $
    62
    .16
    /
    EA
    25573752
    Color
    Clear/White
    Dimensions
    1 in. H x 0.375 in. W
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    $
    62
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-91-427
    25575550
    Clear/White
    1.5 in. H x 0.5 in. W
    $
    55
    .54
    /
    EA
    25575550
    Color
    Clear/White
    Dimensions
    1.5 in. H x 0.5 in. W
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    $
    55
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-53-427
    25626048
    Clear/White
    1 in. H x 1 in. W
    $
    50
    .72
    /
    EA
    25626048
    Color
    Clear/White
    Dimensions
    1 in. H x 1 in. W
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    $
    50
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-11-427
    25410382
    Clear/White
    0.75 in. H x 0.5 in. W
    $
    55
    .54
    /
    EA
    25410382
    Color
    Clear/White
    Dimensions
    0.75 in. H x 0.5 in. W
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    $
    55
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-136-427
    25573813
    Clear/White
    0.75 in. H x 0.375 in. W
    $
    67
    .09
    /
    EA
    25573813
    Color
    Clear/White
    Dimensions
    0.75 in. H x 0.375 in. W
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    $
    67
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-143-427
    25626040
    Clear/White
    1.25 in. H x 0.5 in. W
    $
    54
    .54
    /
    EA
    25626040
    Color
    Clear/White
    Dimensions
    1.25 in. H x 0.5 in. W
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    $
    54
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-51-427
    25626046
    Clear/White
    1 in. H x 0.75 in. W
    $
    52
    .57
    /
    EA
    25626046
    Color
    Clear/White
    Dimensions
    1 in. H x 0.75 in. W
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    $
    52
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-102-427
    25410376
    Black on White
    0.5 W x 1.25 H
    0.5
    $
    34
    .22
    /
    EA
    25410376
    Color
    Black on White
    Dimensions
    Dimensions (Inches)
    0.5 W x 1.25 H
    Width (Inches)
    0.5
    Length
    Material
    Use With
    Width (mm)
    $
    34
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-116-427
    25410387
    Black on White
    1-1/2 W x 1-1/2 H
    1.5
    $
    38
    .65
    /
    EA
    25410387
    Color
    Black on White
    Dimensions
    Dimensions (Inches)
    1-1/2 W x 1-1/2 H
    Width (Inches)
    1.5
    Length
    Material
    Use With
    Width (mm)
    $
    38
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-115-427
    25410386
    Black on White
    1-1/4 W x 1-1/2 H
    1.25
    $
    49
    .49
    /
    EA
    25410386
    Color
    Black on White
    Dimensions
    Dimensions (Inches)
    1-1/4 W x 1-1/2 H
    Width (Inches)
    1.25
    Length
    Material
    Use With
    Width (mm)
    $
    49
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-107-427
    25271029
    White
    1-1/2 in.
    BMP71 Label Printers; Portable Printers
    50.8
    $
    78
    .28
    /
    EA
    25271029
    Color
    White
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Length
    1-1/2 in.
    Material
    Use With
    BMP71 Label Printers; Portable Printers
    Width (mm)
    50.8
    $
    78
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-17-427
    25271264
    White
    1 in.
    BMP71 Printers; Portable Printers
    12.7
    $
    55
    .15
    /
    EA
    25271264
    Color
    White
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Length
    1 in.
    Material
    Use With
    BMP71 Printers; Portable Printers
    Width (mm)
    12.7
    $
    55
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-33-427
    25269227
    White
    4 in.
    BMP71 Printers; Portable Printers
    38.1
    $
    60
    .81
    /
    EA
    25269227
    Color
    White
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Length
    4 in.
    Material
    Use With
    BMP71 Printers; Portable Printers
    Width (mm)
    38.1
    $
    60
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-11-427
    25271236
    White
    3/4 in.
    BMP71 Label Printers; Portable Printers
    12.7
    $
    51
    .08
    /
    EA
    25271236
    Color
    White
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Length
    3/4 in.
    Material
    Use With
    BMP71 Label Printers; Portable Printers
    Width (mm)
    12.7
    $
    51
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-48-427
    25625714
    Black on White/Clear
    0.75
    1 in.
    Vinyl
    $
    42
    .46
    /
    EA
    25625714
    Color
    Black on White/Clear
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    0.75
    Length
    1 in.
    Material
    Vinyl
    Use With
    Width (mm)
    $
    42
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC-750-427
    25438737
    Black on White
    0.75
    25 ft.
    Vinyl
    $
    58
    .23
    /
    EA
    25438737
    Color
    Black on White
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    0.75
    Length
    25 ft.
    Material
    Vinyl
    Use With
    Width (mm)
    $
    58
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-47-427
    25619516
    Black on White
    0.5
    1 in.
    Vinyl
    $
    60
    .19
    /
    EA
    25619516
    Color
    Black on White
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    0.5
    Length
    1 in.
    Material
    Vinyl
    Use With
    Width (mm)
    $
    60
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-51-427-YL
    25626047
    Black on Yellow
    1
    2-1/2 in.
    Vinyl
    $
    58
    .35
    /
    EA
    25626047
    Color
    Black on Yellow
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    1
    Length
    2-1/2 in.
    Material
    Vinyl
    Use With
    Width (mm)
    $
    58
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M71-31-427
    25269249
    White
    1-1/2 in.
    BMP71 Printers; Portable Printers
    25.4
    $
    63
    .40
    /
    EA
    25269249
    Color
    White
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Length
    1-1/2 in.
    Material
    Use With
    BMP71 Printers; Portable Printers
    Width (mm)
    25.4
    $
    63
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25573752 SKU, 25573752 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    62
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25575550 SKU, 25575550 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    55
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25626048 SKU, 25626048 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    50
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410382 SKU, 25410382 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    55
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25573813 SKU, 25573813 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    67
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25626040 SKU, 25626040 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    54
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25626046 SKU, 25626046 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    52
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410376 SKU, 25410376 ANALYTICS...
    Dimensions (Inches)
    0.5 W x 1.25 H
    Width (Inches)
    0.5
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    34
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410387 SKU, 25410387 ANALYTICS...
    Dimensions (Inches)
    1-1/2 W x 1-1/2 H
    Width (Inches)
    1.5
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    38
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410386 SKU, 25410386 ANALYTICS...
    Dimensions (Inches)
    1-1/4 W x 1-1/2 H
    Width (Inches)
    1.25
    Length
    Material
    Use With
    Width (mm)
    Price
    $
    49
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271029 SKU, 25271029 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    1-1/2 in.
    Material
    Use With
    BMP71 Label Printers; Portable Printers
    Width (mm)
    50.8
    Price
    $
    78
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271264 SKU, 25271264 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    1 in.
    Material
    Use With
    BMP71 Printers; Portable Printers
    Width (mm)
    12.7
    Price
    $
    55
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25269227 SKU, 25269227 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    4 in.
    Material
    Use With
    BMP71 Printers; Portable Printers
    Width (mm)
    38.1
    Price
    $
    60
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25271236 SKU, 25271236 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    3/4 in.
    Material
    Use With
    BMP71 Label Printers; Portable Printers
    Width (mm)
    12.7
    Price
    $
    51
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25625714 SKU, 25625714 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    0.75
    Length
    1 in.
    Material
    Vinyl
    Use With
    Width (mm)
    Price
    $
    42
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438737 SKU, 25438737 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    0.75
    Length
    25 ft.
    Material
    Vinyl
    Use With
    Width (mm)
    Price
    $
    58
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619516 SKU, 25619516 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    0.5
    Length
    1 in.
    Material
    Vinyl
    Use With
    Width (mm)
    Price
    $
    60
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25626047 SKU, 25626047 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    1
    Length
    2-1/2 in.
    Material
    Vinyl
    Use With
    Width (mm)
    Price
    $
    58
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25269249 SKU, 25269249 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Length
    1-1/2 in.
    Material
    Use With
    BMP71 Printers; Portable Printers
    Width (mm)
    25.4
    Price
    $
    63
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available