Brady MC-475-412 BMP41/51/53 Polypropylene Tag Labels, 0.475 in x 20 ft | Graybar Store
Brady - BMP41/51/53 Polypropylene Tag Labels, 0.475 in x 20 ft - MC-475-412
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 Polypropylene Tag Labels, 0.475 in x 20 ft

    Manufacturer: Brady
    Manufacturer #: MC-475-412
    SKU: 25410604
    $49.49
    Checking Pricing
         
    Color:White
    Dimensions:0.475 in. x 20 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-475-412
    • Color White
    • Dimensions 0.475 in. x 20 ft
    • Material Type Polypropylene Tag
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Create a fully-formatted serialized punch block label to fit your equipment or label your ports, jacks and outlets with adhesive labels or slide in strips. 0.475 in x 20 ft