Brady BMP41/51/53 Polypropylene Tag Labels | Graybar Store
Brady - BMP41/51/53 Polypropylene Tag Labels
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 Polypropylene Tag Labels

    Manufacturer: Brady
         

    Create a fully-formatted serialized punch block label to fit your equipment or label your ports, jacks and outlets with adhesive labels or slide in strips.

    • Manufacturer Brady
    • Material Type Polypropylene Tag
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Price
    MC-475-412
    25410604
    White
    0.475 in. x 20 ft
    $
    49
    .49
    /
    EA
    25410604
    Color
    White
    Dimensions
    0.475 in. x 20 ft
    $
    49
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC-625-412
    25438771
    White
    0.625 in. x 20 ft
    $
    60
    .32
    /
    EA
    25438771
    Color
    White
    Dimensions
    0.625 in. x 20 ft
    $
    60
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410604 SKU, 25410604 ANALYTICS...
    Price
    $
    49
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438771 SKU, 25438771 ANALYTICS...
    Price
    $
    60
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available