Brady BMP41/51/53 PermaSleeve® Heat-Shrink Polyolefin Die-cut Sleeve Cartridges | Graybar Store
Brady - BMP41/51/53 PermaSleeve® Heat-Shrink Polyolefin Die-cut Sleeve Cartridges
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 PermaSleeve® Heat-Shrink Polyolefin Die-cut Sleeve Cartridges

    Manufacturer: Brady
         

    These heat-shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance.

    • Manufacturer Brady
    • Application General & Industrial Identification, Panel Identification
    • For Use With BMP51 Printers; BMP53 Printers; Portable Printers
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Material
    Length
    Width (Inches)
    Price
    M-250-075-342
    25619514
    Black on White
    PermaSleeve® Heat-Shrink Polyolefin
    0.439 in.
    $
    77
    .92
    /
    EA
    25619514
    Color
    Black on White
    Material
    PermaSleeve® Heat-Shrink Polyolefin
    Length
    0.439 in.
    Width (Inches)
    $
    77
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-250-1-342
    25410469
    Black on White
    Polyolefin
    1.015 in.
    0.439
    $
    78
    .54
    /
    EA
    25410469
    Color
    Black on White
    Material
    Polyolefin
    Length
    1.015 in.
    Width (Inches)
    0.439
    $
    78
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619514 SKU, 25619514 ANALYTICS...
    Length
    0.439 in.
    Width (Inches)
    Price
    $
    77
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410469 SKU, 25410469 ANALYTICS...
    Length
    1.015 in.
    Width (Inches)
    0.439
    Price
    $
    78
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available