Brady M-11-499 BMP41/51/53 Nylon Cloth Panel Labels, 0.75 in H x 0.5 in W | Graybar Store
Brady - BMP41/51/53 Nylon Cloth Panel Labels, 0.75 in H x 0.5 in W - M-11-499
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 Nylon Cloth Panel Labels, 0.75 in H x 0.5 in W

    Manufacturer: Brady
    Manufacturer #: M-11-499
    SKU: 25410385
    $35.45
    Checking Pricing
         
    Color:White
    Dimensions:0.75 in. H x 0.5 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-11-499
    • Color White
    • Dimensions 0.75 in. H x 0.5 in. W
    • Material Type Nylon Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Variety of durable materials ideal for making backer boards, DIN rail, relays, PLCs, switches and solenoids. 0.75 in H x 0.5 in W