Brady BMP41/51/53 Heat-shrink Polyolefin Sleeve Wire Markers | Graybar Store
Brady - BMP41/51/53 Heat-shrink Polyolefin Sleeve Wire Markers
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 Heat-shrink Polyolefin Sleeve Wire Markers

    Manufacturer: Brady
         

    These heat-shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance. Fast shrink rate saves time and costs during installation.

    These heat-shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance. Fast shrink rate saves time and costs during installation. Available as individual die-cut markers or continuous cut-to-length tubing.
    See More >>
    • Manufacturer Brady
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Heat-Shrink Polyolefin
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Price
    MC-125-342
    25410584
    White
    0.235 in. H
    $
    51
    .95
    /
    EA
    25410584
    Color
    White
    Dimensions
    0.235 in. H
    Dimensions (Inches)
    Width (Inches)
    $
    51
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-125-1-342
    25409742
    White
    1.015 in. H
    $
    59
    .58
    /
    EA
    25409742
    Color
    White
    Dimensions
    1.015 in. H
    Dimensions (Inches)
    Width (Inches)
    $
    59
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC-250-342
    25410597
    White
    0.439 in. H
    $
    62
    .16
    /
    EA
    25410597
    Color
    White
    Dimensions
    0.439 in. H
    Dimensions (Inches)
    Width (Inches)
    $
    62
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC-187-342
    25410594
    White
    0.335 in. H
    $
    56
    .38
    /
    EA
    25410594
    Color
    White
    Dimensions
    0.335 in. H
    Dimensions (Inches)
    Width (Inches)
    $
    56
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M-125-075-342
    25619512
    Black on White
    0.235 W x 0.75 H
    0.235
    $
    58
    .96
    /
    EA
    25619512
    Color
    Black on White
    Dimensions
    Dimensions (Inches)
    0.235 W x 0.75 H
    Width (Inches)
    0.235
    $
    58
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410584 SKU, 25410584 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    51
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25409742 SKU, 25409742 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    59
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410597 SKU, 25410597 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    62
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410594 SKU, 25410594 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    56
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619512 SKU, 25619512 ANALYTICS...
    Dimensions (Inches)
    0.235 W x 0.75 H
    Width (Inches)
    0.235
    Price
    $
    58
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available