Brady M21-375-499-TB BMP21 Nylon Cloth Adhesive Strips, 16 ft x 0.375 in | Graybar Store
Brady - BMP21 Nylon Cloth Adhesive Strips, 16 ft x 0.375 in - M21-375-499-TB
+ / - Hover over image to Zoom
Other Views

    BMP21 Nylon Cloth Adhesive Strips, 16 ft x 0.375 in

    Manufacturer: Brady
    Manufacturer #: M21-375-499-TB
    SKU: 25249861
    $30.41
    Checking Pricing
         
    Color:White
    Dimensions:0.375 in. H x 16 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-375-499-TB
    • Color White
    • Dimensions 0.375 in. H x 16 ft
    • Material Type Nylon Cloth
    • Country of Origin MX - Mexico
    Product Overview:
    Nylon cloth labels for the BMP21 Series, ID PAL, LabPal Printers. Black ribbon on white tape. 16 ft x 0.375 in