Brady M21-1500-427 BMP® Self-Laminating Wire Marker | Graybar Store
Brady - BMP® Self-Laminating Wire Marker - M21-1500-427
+ / - Hover over image to Zoom
Other Views

    BMP® Self-Laminating Wire Marker

    Manufacturer: Brady
    Manufacturer #: M21-1500-427
    SKU: 25249853
    $48.81
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Markers Per Legend:0
    Dimensions:0.50 in. W x 14 ft. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-1500-427
    • Color Black on White
    • Dimensions 0.50 in. W x 14 ft. L
    • Application Water, Oil, Abrasion Resistant
    • Legend Blank
    • Markers Per Legend 0
    • Material Type B-427 Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white BMP® self-laminating wire marker 1.5 inch x 14 feet
    For use with BMP® label printer