Brady BMP71 BMP™ 71 Portable Label Printer, Standard | Graybar Store
Brady - BMP™ 71 Portable Label Printer, Standard - BMP71
+ / - Hover over image to Zoom
Other Views

    BMP™ 71 Portable Label Printer, Standard

    Manufacturer: Brady
    Manufacturer #: BMP71
    SKU: 25269219
    $1,110.15
    Checking Pricing
         
    Use With:Continuous and Die Cut
    Tool Application:General and Industrial Use
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BMP71
    • Tool Application General and Industrial Use
    • Use With Continuous and Die Cut
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    The BMP71 Label Printer is a portable printer with an impressive variety of features, label materials and design options.
    • Large graphical full color display with on screen indicators
    • One smart fast printer
    • Built-In wizards and other features for easy label creations
    • Can print labels up to 1.5 inch
    • Wide variety of label materials