Brady BMP51 BMP™ 51 Label Maker, Rechargeable Li-Ion Battery Pack and AC Adapter/Battery Charger | Graybar Store
Brady - BMP™ 51 Label Maker, Rechargeable Li-Ion Battery Pack and AC Adapter/Battery Charger - BMP51
+ / - Hover over image to Zoom
Other Views

    BMP™ 51 Label Maker, Rechargeable Li-Ion Battery Pack and AC Adapter/Battery Charger

    Manufacturer: Brady
    Manufacturer #: BMP51
    SKU: 25418498
    $558.17
    Checking Pricing
         
    Use With:Continuous and Die Cut
    Tool Application:General and Industrial Use
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BMP51
    • Tool Application General and Industrial Use
    • Use With Continuous and Die Cut
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    BMP™ 51 portable labeler includes USB cable, hardcase, AC adapter/battery charger, Li-Ion battery pack and MC-1500-595-WT-BK label cartridge.
    • Large LCD display provides clear visibility
    • Ribbon and Label materials in one cartridge
    • What you design on the printer is what you get on the label
    • Can print labels up to 1.5 inch
    • Built-in label applications for fast, easy label design