Brady BMP41 BMP™ 41 Label Printer, Rechargeable Li-Ion Battery Pack and AC Adapter/Battery Charger, Hardcase | Graybar Store
Brady - BMP™ 41 Label Printer, Rechargeable Li-Ion Battery Pack and AC Adapter/Battery Charger, Hardcase - BMP41
+ / - Hover over image to Zoom
Other Views

    BMP™ 41 Label Printer, Rechargeable Li-Ion Battery Pack and AC Adapter/Battery Charger, Hardcase

    Manufacturer: Brady
    Manufacturer #: BMP41
    SKU: 25618220
    $396.45
    Checking Pricing
         
    Use With:Continuous and Die Cut
    Tool Application:General and Industrial Use
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BMP41
    • Tool Application General and Industrial Use
    • Use With Continuous and Die Cut
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    BMP™ 41 portable labeler is used for many indoor/outdoor industrial identification applications.
    • Large LCD display provides clear visibility
    • QWERTY keypad, graphics library, hot keys and menu functions make label design simple and quick
    • What you design on the printer is what you get on the label
    • Prints up to 300 labels per day for high volume printing